Zoro Homepage

3000VA 2250W UPS SMART LITHIUM

  • Mfr # SMART3000RM2UL

  • Zoro # G716000605


product price: $3,969.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Number of Outlets
9
Wattage
2250 W
Outlet Type
8 x NEMA 5-15/20R
Output Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000RM2UL
Zoro #
G716000605
UPC #
37332207159
Country of Origin
China

Details

UPS Type
Line-interactive UPS
Number of Outlets
9
Wattage
2250 W
Outlet Type
8 x NEMA 5-15/20R
Output Voltage
115 V AC
Power Rating
3000VA
Input Voltage
120 V AC
Backup Time (Half/Full Load)
9.5 minutes/3.5 minutes
Mounting
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.