Zoro Homepage

3000VA 2700W UPS INTERNATIONAL

  • Mfr # SMX3000XLRT2UA

  • Zoro # G316000623


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive UPS
Input Voltage
230 V AC
Power Rating
3000 VA
Wattage
2700 W
Number of Outlets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3000XLRT2UA
Zoro #
G316000623
UPC #
37332181381
Country of Origin
China

Details

UPS Type
Line-interactive UPS
Input Voltage
230 V AC
Power Rating
3000 VA
Mounting
Rack/Tower
Wattage
2700 W
Number of Outlets
10
Backup Time (Half/Full Load)
11.10 Minute/3.90 Minute
Output Voltage
230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.