Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30FT DISPLAYPORT CABLE WITH LATCHES VIDEO / AUDIO DP 4K X 2K M/M 30FT

  • Mfr # P580-030

  • Zoro # G915190091


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-030
Zoro #
G915190091
UPC #
37332185846
Country of Origin
China

Dimensions

Cable Length
30 ft

Details

Conductor Material
Copper
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Home Theater System, Audio Device
Cable Type
DisplayPort

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.