30FT HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 30FT
Mfr # P566-030
Zoro # G714897542
product price:Â $45.85
/eaKey Features
Connector Plating
Gold
Device Supported
Digital TV, Optical Drive, TV, Video Device, Satellite Receiver, DVD Player, Projector, A/V Receiver, LCD TV
Data Transfer Rate
5 Gbit/s
Supported Resolution
1920 x 1080
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P566-030
Zoro #
G714897542
UPC #
37332179876
Country of Origin
China
Dimensions
Cable Length
30 ft
Details
Connector Plating
Gold
Device Supported
Digital TV, Optical Drive, TV, Video Device, Satellite Receiver, DVD Player, Projector, A/V Receiver, LCD TV
Data Transfer Rate
5 Gbit/s
Supported Resolution
1920 x 1080
Shielding
Yes
Conductor
Copper
Contact Plating
Gold
Cable Type
DVI-D/HDMI
Item
Video Cable
Series
P566
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Crosstalk Protection, EMI/RF Protection
Green Environmental Attribute
Environmentally Friendly
Color
Black
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.