Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 30FT

  • Mfr # P568-030

  • Zoro # G314878514


product price: $47.85
/ea

Key Features

Shielding
Yes
Cable Type
HDMI
Compatibility
Apple iPad 2
Data Transfer Rate
18 Gbit/s
Device Supported
HDTV Set-top Boxes, Projector, A/V Receiver, Plasma, Blu-ray Player, LCD TV, TV, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P568-030
Zoro #
G314878514
UPC #
37332186034
Country of Origin
China

Dimensions

Cable Length
30 ft

Details

Shielding
Yes
Cable Type
HDMI
Compatibility
Apple iPad 2
Data Transfer Rate
18 Gbit/s
Device Supported
HDTV Set-top Boxes, Projector, A/V Receiver, Plasma, Blu-ray Player, LCD TV, TV, Audio/Video Device
Connector Plating
Gold
Supported Resolution
1920 x 1080
Conductor
Copper
Item
A/V Cable
Series
P568
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Features
Gripping Connector, EMI/RF Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.