Zoro Homepage

32-Port Ac Charging Cart Stora

  • Mfr # CSC32ACW

  • Zoro # G5252914


product price: $1,379.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Features
Material
Steel
Color
White
Number of Casters
4
Power Source
AC (Alternating Current)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC32ACW
Zoro #
G5252914
UPC #
37332193797
Country of Origin
China

Details

Features
Material
Steel
Color
White
Number of Casters
4
Power Source
AC (Alternating Current)
Product Type
Charging Cart

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.