Zoro Homepage

32-PORT CAT5 IP KVM SWITCH 1 LOCAL 2 REMOTE USER 1URM RACKMOUNT

  • Mfr # B072-032-IP2

  • Zoro # G314878057


product price: $3,614.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Standards
UL 60950-1 (USA)CSA (Canada)FCC Part 15 Class ACE IEC 60950-1
Depth
11"
Height
1.7"
Maximum Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B072-032-IP2
Zoro #
G314878057
UPC #
37332177261
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3"
Depth
11"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Standards
UL 60950-1 (USA)CSA (Canada)FCC Part 15 Class ACE IEC 60950-1
Maximum Video Resolution
1920 x 1080
Environmentally Friendly
Yes
USB
Yes
Number of Computers Supported
32
Graphic Mode
Full HD
Package Contents
32-Port, 2+1 User NetCommander Cat5 IP KVM SwitchRackmount Hardware(2) Power Cords
Network (RJ-45)
Yes
Number of Local Users Supported
1
Platform Supported
Linux, PC
Number of Remote Users Supported
2
Number of VGA Ports
1
VGA
Yes
Maximum Operating Distance
100 ft
Number of USB Ports
2
Number of Network (RJ-45) Ports
36
KVM Technology
Digital

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.