
32-Port Usb Charging Cart Stor
Mfr # CSC32USBW
Zoro # G5273722
product price: $1,963.99
/eaKey Features
Height
36.1"
Features
Color
White
Width
34.8"
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC32USBW
Zoro #
G5273722
UPC #
37332194695
Country of Origin
China
Dimensions
Height
36.1"
Width
34.8"
Depth
21.6"
Details
Features
Color
White
Material
Metal
Power Source
AC (Alternating Current)
Number of Casters
4
Input Voltage
230 V AC
Product Type
Charging Cart
Frame Material
Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.