Zoro Homepage
This item is Discontinued.
Tripp Lite 32-PORT USB CHARGING STATION WITH SYNCING, 5V 80A 400W USB CHARGER OUTPUT, 2U U280-032-RM

32-PORT USB CHARGING STATION WITH SYNCING, 5V 80A 400W USB CHARGER OUTPUT, 2U (Discontinued)

  • Mfr # U280-032-RM
  • Zoro # G214897837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-032-RM
Zoro #
G214897837
UPC #
37332193520
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.4 in
Width
17.3 in
Depth
11.9 in

Details

Item
Cradle
Includes
NEMA 5-15P to C13 power cord, 10 ft., USB 2.0 A/B cable, 6 ft., (4) Rubber mounting feet, Mounting hardware, Owner's manual
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Wired
Synchronizing Capability
Yes
Number of USB Ports
32
Standards
TAA Compliant
Host Interface
USB 2.0
Device Supported
USB Device, Smartphone, Tablet
Charging Capability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.