Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35FT HIGH SPEED HDMI CABLE DIGITAL VIDEO WITH AUDIO 4K X 2K M/M 35FT

  • Mfr # P568-035

  • Zoro # G714877995


product price: $41.85
/ea

Key Features

Shielding
Yes
Conductor
Copper
Connector Plating
Gold
Cable Type
HDMI
Compatibility
Apple iPad2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-035
Zoro #
G714877995
UPC #
37332179883
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Shielding
Yes
Conductor
Copper
Connector Plating
Gold
Cable Type
HDMI
Compatibility
Apple iPad2
Device Supported
Satellite Receiver, Audio/Video Device, iPad, Projector, TV
Supported Resolution
1920 x 1080
Data Transfer Rate
18 Gbit/s
Series
P568
Item
A/V Cable
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Crosstalk Protection, EMI/RF Protection
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.