
35FT VGA COAX MONITOR CABLE WITH RGB HIGH RESOLUTION HD15 M/M 35FT
Mfr # P502-035
Zoro # G714878565
product price:Â $28.35
/eaKey Features
Cable Length
35 ft
Cable Type
VGA
Features
Molded, Strain Relief
Shielding Material
Foil
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P502-035
Zoro #
G714878565
UPC #
37332181220
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Item
Video Cable
Cable Type
VGA
Features
Molded, Strain Relief
Shielding Material
Foil
Conductor Material
Copper
Shielding
Yes
Connector on Second End Details
(1) 15-pin HD-15 - Male
Supported Resolution
2048 x 1536
Contact Plating
Gold
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connector Plating
Gold
Connector Type on First End
HD-15 - Male
Environmentally Friendly
Yes
Device Supported
Monitor, Video Device
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.