
36-PORT LC/LC RACKMOUNT FIBER
Mfr # N492-036-LCLC-E
Zoro # G216151555
product price: $385.99
/ea
Free Shipping & Returns
Key Features
Compatible Rack Unit
1U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of LC Ports
36
Color
Black
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N492-036-LCLC-E
Zoro #
G216151555
UPC #
37332181824
Country of Origin
China
Dimensions
Width
19 in
Depth
8 in
Height
1.8 in
Compatible Rack Width
19 in
Details
Compatible Rack Unit
1U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of LC Ports
36
Color
Black
Form Factor
Rack-mountable
Total Number of Ports
36
Number of RJ-11 Ports
36
Package Contents
36 Port LC/LC 1U Rackmount Fiber Enclosure Patch Panel, 3 x 12-Port LC Feed-Through Adapter plate, Mounting Brackets, Mounting Screws
Environmentally Friendly
Yes
Material
Cold Rolled Steel
Item
Network Patch Panel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.