
3FT DIPSPLAY PORT TO DVI ADAPTER ACTIVE CONVERTER CABLE WITH LATCHES DPORT 1.2 M
Mfr # P581-003-V2
Zoro # G214883489
product price: $30.89
/eaKey Features
Connector Plating
Gold
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Features
Active, Molded, EMI/RF Protection, Eyefinity Technology, Strain Relief
Cable Length
3 ft
Cable Type
DisplayPort/DVI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P581-003-V2
Zoro #
G214883489
UPC #
37332191960
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Video Cable
Connector Plating
Gold
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Features
Active, Molded, EMI/RF Protection, Eyefinity Technology, Strain Relief
Cable Type
DisplayPort/DVI
Device Supported
TV, Video Device, Graphics Card, Monitor, Projector
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Shielding
Yes
Supported Resolutions
1920 x 1200
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.