
3FT DISPLAYPORT TO DVI ADAPTER CONVERTER DP TO DVI M/F 3FT
Mfr # P134-003
Zoro # G314878743
product price: $16.99
/eaKey Features
Features
Passive, Molded
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Supported Resolutions
1920 x 1200
Green Environmental Attribute
Environmentally Friendly
Cable Type
DisplayPort/DVI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134-003
Zoro #
G314878743
UPC #
37332186492
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Features
Passive, Molded
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Supported Resolutions
1920 x 1200
Green Environmental Attribute
Environmentally Friendly
Cable Type
DisplayPort/DVI
Device Supported
Monitor, Video Device
Color
Black
Conductor Material
Copper
Connector on Second End Details
(1) DVI-I (Single-Link) Digital Video - Female
Item
Video Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.