3FT DISPLAYPORT TO HD ADAPTER ACTIVE CONVERTER WITH LATCHES DP 1.2 4K X 2K M/M 3

  • Mfr # P582-003-V2-ACT

  • Zoro # G415190089


product price: $31.59
/ea

Key Features

Contact Plating
Gold
Cable Length
3 ft
Device Supported
Audio/Video Device, Graphics Card, Monitor, TV, Projector
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P582-003-V2-ACT
Zoro #
G415190089
UPC #
37332192059
Country of Origin
Viet Nam

Dimensions

Cable Length
3 ft

Details

Contact Plating
Gold
Device Supported
Audio/Video Device, Graphics Card, Monitor, TV, Projector
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
3840 x 2160
Color
Black
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Strain Relief, Active, Molded
Cable Type
DisplayPort/HDMI
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.