
3FT DVI DUAL LINK DIGITAL TMDS MONITOR CABLE SHIELDED DVI-D M/M 3 FT
Mfr # P560-003
Zoro # G114877304
product price: $9.25
/eaKey Features
Connector on Second End Details
(1) DVI-D Digital Video - Male
Cable Type
DVI
Color
Black
Features
Molded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560-003
Zoro #
G114877304
UPC #
37332160362
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Connector on Second End Details
(1) DVI-D Digital Video - Male
Cable Type
DVI
Color
Black
Features
Molded
Conductor Material
Copper
Connector on First End Details
(1) DVI-D Digital Video - Male
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Contact Plating
Gold
Shielding
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.