
3FT DVI SINGLE LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 3FT
Mfr # P561-003
Zoro # G214878133
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Cable Type
DVI
Color
Black
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P561-003
Zoro #
G214878133
UPC #
37332181251
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Cable Type
DVI
Color
Black
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Features
Molded
Green Environmental Attribute
Environmentally Friendly
Contact Plating
Gold
Conductor Material
Copper
Item
Video Cable
Device Supported
Projector, Monitor, TV, Video Device
Shielding
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.