3FT HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 3FT
Mfr # P566-003
Zoro # G414897576
product price:Â $8.89
/eaKey Features
Shielding
Yes
Conductor
Copper
Device Supported
A/V Receiver, DVD Player, LCD TV, Satellite Receiver, Digital TV, Audio/Video Device, Projector
Supported Resolution
1920 x 1080
Cable Type
DVI/HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P566-003
Zoro #
G414897576
UPC #
37332181312
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Shielding
Yes
Conductor
Copper
Device Supported
A/V Receiver, DVD Player, LCD TV, Satellite Receiver, Digital TV, Audio/Video Device, Projector
Supported Resolution
1920 x 1080
Cable Type
DVI/HDMI
Connector Plating
Gold
Series
P566
Item
Video Cable
Color
Black
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
EMI/RF Protection, Interference Protection, Crosstalk Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.