Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT HEAVY DUTY POWER EXTENSION

  • Mfr # P005-003-AGN

  • Zoro # G016104546


product price: $10.55
/ea

Key Features

Voltage
250V
Trade Designation
SJT
Standards
UL-listed
Jacket Color
Green
Max. Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P005-003-AGN
Zoro #
G016104546
UPC #
37332198983
Country of Origin
China

Dimensions

Cord Length
3 ft

Details

Voltage
250V
Trade Designation
SJT
Standards
UL-listed
Jacket Color
Green
Max. Amps
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.