3FT HEAVY DUTY POWER EXTENSION
Mfr # P005-003-ARD
Zoro # G316104536
product price: $10.55
/eaKey Features
Voltage
230 V AC
Max. Amps
15 A
Cord Length
3 ft
Trade Designation
SJT
Standards
UL-listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P005-003-ARD
Zoro #
G316104536
UPC #
37332199003
Country of Origin
China
Dimensions
Cord Length
3 ft
Details
Jacket Color
Red
Voltage
230 V AC
Max. Amps
15 A
Trade Designation
SJT
Standards
UL-listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.