
3FT HIGH SPEED HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO M/M 3FT
Mfr # P569-003
Zoro # G714877131
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Data Transfer Rate
18 Gbit/s
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Conductor
Copper
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P569-003
Zoro #
G714877131
UPC #
37332160645
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Data Transfer Rate
18 Gbit/s
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Conductor
Copper
Cable Type
HDMI
Item
A/V Cable
Series
P569
Color
Black
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.