Zoro Homepage

3FT HIGH SPEED HDMI CABLE WITH ETHERNET DIGITAL VIDEO / AUDIO PANEL MOUNT M/F 3F

  • Mfr # P569-003-MF-APM

  • Zoro # G114879094


product price: $11.99
/ea

Key Features

American Wire Gauge
28 AWG
Connector Plating
Gold
Device Supported
Patch Panel, Audio/Video Device, Chromebook, Home Theater System, Blu-ray Player, Digital Camera
Package Contents
P569-003-MF-APM High-Speed HDMI Panel-Mount Cable (M/F), 3-ft, Mounting Hardware
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-003-MF-APM
Zoro #
G114879094
UPC #
37332191755
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

American Wire Gauge
28 AWG
Connector Plating
Gold
Device Supported
Patch Panel, Audio/Video Device, Chromebook, Home Theater System, Blu-ray Player, Digital Camera
Package Contents
P569-003-MF-APM High-Speed HDMI Panel-Mount Cable (M/F), 3-ft, Mounting Hardware
Shielding
Yes
Cable Type
HDMI
Item
A/V Cable
Features
Corrosion Resistant, Molded, Strain Relief, Flexible
Color
Black
Includes
Mounting Hardware
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.