Zoro Homepage

3FT LIGHTNING USB SYNC/CHARGE CABLE FOR APPLE IPHONE / IPAD BLACK 3 FT

  • Mfr # M100-003-BK

  • Zoro # G215190562


product price: $24.55
/ea

Key Features

Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)
Cable Type
Lightning/USB
MFI
Yes
Environmentally Friendly
Yes
Device Supported
iPod, iPad, iPhone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-003-BK
Zoro #
G215190562
UPC #
37332182159
Country of Origin
China

Details

Item
Data Transfer Cable
Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)
Cable Type
Lightning/USB
MFI
Yes
Environmentally Friendly
Yes
Device Supported
iPod, iPad, iPhone
Conductor
Copper
Connector on Second End Details
1 x Lightning - Male
End 2 Connection Type
Lightning - Male
Connector on First End Details
1 x USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB Type A - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.