
3FT LIGHTNING USB SYNC/CHARGE CABLE FOR APPLE IPHONE / IPAD WHITE 3 FT
Mfr # M100-003-WH
Zoro # G515190576
product price: $22.45
/eaKey Features
Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)
Cable Type
Lightning/USB
Conductor
Copper
MFI
Yes
Device Supported
iPhone, iPod, iPad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-003-WH
Zoro #
G515190576
UPC #
37332182173
Country of Origin
China
Details
Item
Data Transfer Cable
Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)
Cable Type
Lightning/USB
Conductor
Copper
MFI
Yes
Device Supported
iPhone, iPod, iPad
Color
White
End 2 Connection Type
Lightning - Male
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB Type A - Male
End 1 Connection Type
USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.