3FT MINI HDMI TO DVI-D DIGITAL MONITOR ADAPTER VIDEO CONVERTER CABLE M/M 3FT
Mfr # P566-003-MINI
Zoro # G314897577
product price:Â $9.69
/eaKey Features
Cable Type
DVI/HDMI
Shielding
Yes
Conductor
Copper
Supported Resolution
1920 x 1200
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P566-003-MINI
Zoro #
G314897577
UPC #
37332186058
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Cable Type
DVI/HDMI
Shielding
Yes
Conductor
Copper
Supported Resolution
1920 x 1200
Connector Plating
Gold
Device Supported
Monitor, Digital Camera, Camcorder, Video Device
Item
Video Cable
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Connector on First End Details
(1) Mini HDMI Digital Audio/Video - Male
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.