
3FT SVGA MON GOLD CBL W/ RGB COAX HD15M/M
Mfr # P502-003
Zoro # G414878681
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Cable Length
3 ft
Features
Molded
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P502-003
Zoro #
G414878681
UPC #
37332146946
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Video Cable
Features
Molded
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Connector on First End Details
(1) 15-pin HD-15 - Male
Device Supported
Monitor
Environmentally Friendly
Yes
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
Connector Plating
Gold
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.