Zoro Homepage

3FT USB 2.0 UNIVERSAL REVERSIBLE CABLE A TO RIGHT 5PIN MINI B 3 FEET

  • Mfr # UR030-003-RAB

  • Zoro # G914878198


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR030-003-RAB
Zoro #
G914878198
UPC #
37332182234
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Black
Cable Type
USB
Material
Tinned Copper
Features
Molded, Right-angled Connector, Reversible
Contact Plating
Gold
Device Supported
PDA, Cellular Phone, Camera
Connector Plating
Nickel
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Shielding
Yes
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Material
Tinned Copper
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.