
3FT USB 2.0 UNIVERSAL REVERSIBLE EXTENSION CABLE M/F WHITE 3FT
Mfr # UR024-003-WH
Zoro # G514878338
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
White
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UR024-003-WH
Zoro #
G514878338
UPC #
37332182067
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
White
Features
Molded
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Conductor
Copper
Shielding
Yes
Environmentally Friendly
Yes
Cable Characteristic
Extension Cable
Contact Plating
Gold
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.