
3FT USB 3.0 SUPERSPEED DEVICE CABLE 5 GBPS AB M/M BLACK 3FT
Mfr # U322-003-BK
Zoro # G614878375
product price: $8.15
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U322-003-BK
Zoro #
G614878375
UPC #
37332183118
Country of Origin
Viet Nam
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer/Power Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB 3.0 Type B - Male
Device Supported
Hard Drive, Printer
Connector on First End Details
1 x USB 3.0 Type A - Male
Conductor
Copper
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.