Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3FT USB 3.1 GEN 2 USB-C CABLE

  • Mfr # U420-003-G2

  • Zoro # G616007032


product price: $19.75
/ea

Key Features

Connector Plating
Nickel
End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U420-003-G2
Zoro #
G616007032
UPC #
37332197368
Country of Origin
China

Details

Connector Plating
Nickel
End 1 Connection Type
USB 3.1 Type C - Male
Connector on Second End Details
1 x USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 3.1 Type C - Male
Shielding
Yes
Environmentally Friendly
Yes
Item
Data Transfer Cable
Features
Molded, Strain Relief, EMI/RF Protection, Rugged, Reversible
Contact Plating
Gold
Cable Type
USB
Color
Black
Connector on First End Details
1 x USB 3.1 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.