
3FT USB 3.1 GEN 2 USB-C TO USB
Mfr # U428-003-G2
Zoro # G416041489
product price: $11.99
/eaKey Features
Connector Plating
Nickel
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
USB
Features
Rugged, Strain Relief, Molded, EMI/RF Protection, Reversible
End 2 Connection Type
USB 3.1 Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U428-003-G2
Zoro #
G416041489
UPC #
37332197498
Country of Origin
China
Details
Item
Data Transfer Cable
Connector Plating
Nickel
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
USB
Features
Rugged, Strain Relief, Molded, EMI/RF Protection, Reversible
End 2 Connection Type
USB 3.1 Type A - Male
Color
Black
Connector on Second End Details
1 x USB 3.1 Type A - Male
Data Transfer Speed
10-Gbit/s
Device Supported
Notebook, Tablet, Hard Drive, Smartphone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Connector on First End Details
1 x USB 3.1 Type C - Male
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.