
3FT USB/SYNC CHARGE CABLE 30-PIN DOCK CONNECTOR FOR APPLE WHITE 3 FT
Mfr # M110-003-WH
Zoro # G114878875
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Cable Length
3 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Apple Dock - Male
Color
White
Cable Type
Apple Dock Connector/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M110-003-WH
Zoro #
G114878875
UPC #
37332190062
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Apple Dock - Male
Color
White
Cable Type
Apple Dock Connector/USB
Compatible With
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Apple Dock - Male
Device Supported
Chromebook, iPod, iPad, iPhone
MFI
Yes
Compatibility
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.