
3FT VGA COAX CABLE RIGHT ANGLE W/RGB M/M
Mfr # P502-003-RA
Zoro # G314878910
product price: $7.49
/eaKey Features
Cable Length
3 ft
Features
Molded
Includes
Right Angle Monitor Cable with RGB Coax, 3-ft. SVGA/VGA Monitor Cable Right Angle HD15M to Straight HD15M Gold Connectors w/ RGB Coax
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P502-003-RA
Zoro #
G314878910
UPC #
37332147042
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Video Cable
Features
Molded
Includes
Right Angle Monitor Cable with RGB Coax, 3-ft. SVGA/VGA Monitor Cable Right Angle HD15M to Straight HD15M Gold Connectors w/ RGB Coax
Conductor Material
Copper
Connector Type on Second End
HD-15 - Male
Device Supported
Monitor
Connector on Second End Details
(1) 15-pin HD-15 - Male
Environmentally Friendly
Yes
Connector Type on First End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.