Zoro Homepage

Power Strip, Surge, 5-15R, 5-15P, 6 ft., Black/Light Gray

  • Mfr # ISOBAR4/220

  • Zoro # G0834569


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black/Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISOBAR4/220
Zoro #
G0834569
UPC #
037332010193
Country of Origin
China

Dimensions

Cord Length
6 ft.
Height
3.5"
Depth
2.5"
Width
7"

Description

4 Outlets; 6Ft Cord; 220/420 Volt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.