
4-PORT DISPLAYPORT/USB KVM SWITCH 4K 60 HZ, HDR, HDCP 2.2, IR, DP 1.4, USB SHARI
Mfr # B005-DPUA4
Zoro # G114877687
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230 V AC, 120 V AC
Width
9.6"
Depth
3"
Height
1"
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B005-DPUA4
Zoro #
G114877687
UPC #
37332255020
Country of Origin
Viet Nam
Dimensions
Width
9.6"
Depth
3"
Height
1"
Details
Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
USB
Yes
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Number of USB Ports
8
Package Contents
B005-DPUA4 4-Port DisplayPort/USB KVM Switch, IR Extender, IR Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
Number of Computers Supported
4
DisplayPort
Yes
HDMI
Yes
Number of HDMI Ports
1
Maximum Video Resolution
409(6) 2160
Number of DisplayPorts
5
Number of Local Users Supported
1
Input Voltage Range
100V AC to 240V AC
Max. Resolution
4096 x 2160
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.