
4-PORT DUAL MONITOR DVI KVM SWITCH WITH AUDIO AND USB 2.0 HUB
Mfr # B004-2DUA4-K
Zoro # G914878082
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
220 V AC, 110 V AC
Height
1.8"
Depth
6"
Width
17"
Standards
CE, FCC, TAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B004-2DUA4-K
Zoro #
G914878082
UPC #
37332180339
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.8"
Depth
6"
Width
17"
Details
Item
KVM Switchbox
Input Voltage
220 V AC, 110 V AC
Standards
CE, FCC, TAA
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Graphic Mode
WQXGA
Number of Local Users Supported
1
Package Contents
4-Port Dual Monitor DVI KVM Switch with Audio and USB 2.0 Hub, 4 x 6 ft. DVI-D Dual Link / USB KVM Cable Kits, 4 x 6 ft. DVI-D Dual Link Cables, External Power Supply (Input: 100-240V, 50/60Hz, 0.5A Output: 5.3V, 2.4A), Owner's Manual
DVI
Yes
Number of Network (RJ-45) Ports
1
Platform Supported
PC, Sun, Linux, Mac
Number of Computers Supported
4
Number of DVI Ports
10
Maximum Video Resolution
2560 x 1600
USB
Yes
Headphone
Yes
Number of USB Ports
7
Microphone
Yes
Color
Black
Mount Type
Desktop
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.