Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT HDMI/USB KVM SWITCH 4K 60 HZ, HDR, HDCP 2.2, IR, USB SHARING

  • Mfr # B005-HUA4

  • Zoro # G214877686


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Depth
3"
Height
1"
Width
9.6"
Maximum Video Resolution
409(6) 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B005-HUA4
Zoro #
G214877686
UPC #
37332254900
Country of Origin
Viet Nam

Dimensions

Depth
3"
Height
1"
Width
9.6"

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Maximum Video Resolution
409(6) 2160
Number of Computers Supported
4
Frequency
50 Hz, 60 Hz
Number of Local Users Supported
1
HDMI
Yes
Package Contents
B005-HUA4 4-Port HDMI/USB KVM Switch, IR Extender, IR Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
Number of HDMI Ports
5
Environmentally Friendly
Yes
Number of USB Ports
8
USB
Yes
Input Voltage Range
100V AC to 240V AC
Max. Resolution
4096 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.