Shop TRIPP LITE
See all product information
Create Account
4-PORT INDUSTRIAL USB 3.0 SUPERSPEED HUB 15KV ESD IMMUNITY METAL
- Mfr # U360-004-IND
- Zoro # G514878611
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Number of USB 3.0 Ports
4
Total Number of USB Ports
4
Host Interface
USB
Depth
1 in
Width
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U360-004-IND
- Zoro #
- G514878611
- UPC #
- 37332186317
- Country of Origin
- Malaysia
Dimensions
- Depth
- 1 in
- Width
- 5.6 in
- Height
- 2.5 in
Details
- Number of USB 3.0 Ports
- 4
- Total Number of USB Ports
- 4
- Host Interface
- USB
- Environmentally Friendly
- Yes
- Package Contents
- U360-004-IND Industrial-Grade USB 3.0-HubUSB 3.0-Cable3-pin Power Terminal BlockDIN mounting HardwareWallmount HardwareOwner's Manual
- Item
- USB Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.