Zoro Homepage

4-PORT METAL USB HUB W/15KV ESD IMMUNITY

  • Mfr # U223-007-IND

  • Zoro # G314877845


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports
7
Depth
5.6 in
Host Interface
USB
Total Number of USB Ports
7
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U223-007-IND
Zoro #
G314877845
UPC #
37332181428
Country of Origin
China

Dimensions

Depth
5.6 in
Width
2.5 in
Height
1 in

Details

Number of USB 2.0 Ports
7
Host Interface
USB
Total Number of USB Ports
7
Package Contents
7-Port Industrial USB 2.0 Hub with 15kV ESD Immunity(1) USB Cable3-pin Power Terminal BlockDIN Rail Mounting HardwareWallmount Hardware
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.