
4-PORT USB 2.0 HI-SPEED ULTRA-MINI HUB WITH POWER ADAPTER (Discontinued)
- Mfr # U222-004-R
- Zoro # G514878437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U222-004-R
Zoro #
G514878437
UPC #
37332118127
Country of Origin
China
Dimensions
Height
3 in
Depth
0.5 in
Width
2 in
Details
Host Interface
USB
Package Contents
U222-004-R USB Hub, 100-240V, 5V, 2A Power Adapter, 0.5 ft USB AA Extension Cable, Instructions
Number of USB 2.0 Ports
4
Platform Supported
PC, Mac
Total Number of USB Ports
4
Environmentally Friendly
Yes
Data Transfer Rate
480-MB/s
Item
USB Hub
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.