Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT USB 3.0 SUPERSPEED HUB FOR DATA AND USB CHARGING - USB-A, BC 1.2, 2.4A

  • Mfr # U360-004-2F

  • Zoro # G614879037


product price: $48.99
/ea

Key Features

Depth
2 in
Width
3.6 in
Package Contents
4-Port USB 3.0 SuperSpeed Hub for Data and USB Charging - USB-A, BC 1.2,-2.4A, USB-A to USB-B 3.0 Cable, 4-ft., External Power Supply with 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.6A; Output: 12V 2A)
Host Interface
USB Type B
Number of USB 3.0 Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U360-004-2F
Zoro #
G614879037
UPC #
37332217912
Country of Origin
China

Dimensions

Depth
2 in
Width
3.6 in
Height
0.9 in

Details

Package Contents
4-Port USB 3.0 SuperSpeed Hub for Data and USB Charging - USB-A, BC 1.2,-2.4A, USB-A to USB-B 3.0 Cable, 4-ft., External Power Supply with 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.6A; Output: 12V 2A)
Host Interface
USB Type B
Number of USB 3.0 Ports
4
Total Number of USB Ports
4
Platform Supported
Mac, PC
Environmentally Friendly
Yes
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.