4-PORT USB 3.1 GEN 1 PORTABLE HUB, USB-C TO X4 USB-A, WITH USB-C CHARGING PORT

  • Mfr # U460-004-4AB-C

  • Zoro # G615272202


product price:  $40.59
/ea

Key Features

Number of USB 3.0 Ports
4
Platform Supported
PC, Mac
Total Number of USB Ports
4
Package Contents
4-Port USB 3.1 Hub, 4x USB-A, Thunderbolt 3-PD Charging, Black, Owner's Manual
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U460-004-4AB-C
Zoro #
G615272202
UPC #
37332209214
Country of Origin
China

Details

Number of USB 3.0 Ports
4
Platform Supported
PC, Mac
Total Number of USB Ports
4
Package Contents
4-Port USB 3.1 Hub, 4x USB-A, Thunderbolt 3-PD Charging, Black, Owner's Manual
Host Interface
USB Type C
Environmentally Friendly
Yes
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.