4-PORT USB 3.1 GEN 1 PORTABLE HUB - USB TYPE-C USB-C TO X4 USB-A, ALUMINUM

  • Mfr # U460-004-4A

  • Zoro # G915289788


product price:  $22.95
/ea

Key Features

Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Host Interface
USB Type C
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U460-004-4A
Zoro #
G915289788
UPC #
37332190208
Country of Origin
China

Details

Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Host Interface
USB Type C
Environmentally Friendly
Yes
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.