
4-PORT USB 3.1 GEN 1 PORTABLE HUB - USB TYPE-C USB-C TO X4 USB-A, ALUMINUM,
Mfr # U460-004-4AB
Zoro # G815272200
product price:Â $36.45
/eaKey Features
Length
12 in
Number of USB 3.1 Ports
4
Environmentally Friendly
Yes
Platform Supported
PC, Mac
Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U460-004-4AB
Zoro #
G815272200
UPC #
37332209580
Country of Origin
China
Dimensions
Length
12 in
Details
Number of USB 3.1 Ports
4
Environmentally Friendly
Yes
Platform Supported
PC, Mac
Host Interface
USB Type C
Total Number of USB Ports
4
Item
USB Hub
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.