4-PORT USB 3.1 USB-C TO USB-A HUB W/ USB-C CHARGING PORT 5 GBPS

  • Mfr # U460-004-4A-C

  • Zoro # G414877578


product price: $51.35
/ea

Key Features

Includes
4-Port USB 3.1 Gen 1 Portable Hub, USB-C to (x4) USB-A, with USB-C Charging Port, Owner's Manual
Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Host Interface
USB Type C
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U460-004-4A-C
Zoro #
G414877578
UPC #
37332193773
Country of Origin
Viet Nam

Details

Item
USB Hub
Includes
4-Port USB 3.1 Gen 1 Portable Hub, USB-C to (x4) USB-A, with USB-C Charging Port, Owner's Manual
Total Number of USB Ports
4
Number of USB 3.0 Ports
4
Host Interface
USB Type C
Green Environmental Attribute
Environmentally Friendly
Form Factor
External
Package Contents
4-Port USB 3.1 Gen 1 Portable Hub, USB-C to (x4) USB-A, with USB-C Charging Port, Owner's Manual
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.