
4-PORT USB-C HUB - USB 3.1 GEN 2, 10 GBPS, 2 USB-A & 2 USB-C PORTS, THUNDERBOLT
Mfr # U460-004-2A2C-2
Zoro # G014936347
product price: $44.45
/eaKey Features
Platform Supported
Mac, PC
Number of USB 3.1 Ports
4
Host Interface
USB 3.1 (3.1 Gen 2) Type C
Total Number of USB Ports
4
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U460-004-2A2C-2
Zoro #
G014936347
UPC #
37332251718
Country of Origin
China
Dimensions
Length
8.5 in
Details
Platform Supported
Mac, PC
Number of USB 3.1 Ports
4
Host Interface
USB 3.1 (3.1 Gen 2) Type C
Total Number of USB Ports
4
Environmentally Friendly
Yes
Color
Black
Item
USB Hub
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.