Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-POST RACK ENCLOSURE FIXED HE

  • Mfr # SRSHELF4PHDTM

  • Zoro # G116024577


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Form Factor
Rack-mountable
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Rack Width
19 in
Maximum Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF4PHDTM
Zoro #
G116024577
UPC #
37332184054
Country of Origin
China

Dimensions

Rack Width
19 in
Width
19 in
Depth
26.1 in
Height
1.7 in

Details

Item
Rack Shelf
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Compatible With
Designed for 4 Post Rrack Toolless Mounting
Maximum Weight Capacity
250 lb
Material
Cold-rolled Steel (CRS)
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.