
4-Post Rack-Mount Rail Kit For
Mfr # NRFP-BRKT
Zoro # G5250525
product price: $3,632.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
29.5"
Height
2"
Width
1.1"
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRFP-BRKT
Zoro #
G5250525
UPC #
37332236999
Country of Origin
China
Dimensions
Depth
29.5"
Height
2"
Width
1.1"
Details
Material
Steel
Color
Silver
Compatibility
Tripp Lite's NRFP Robotic Fiber Panel System
Product Type
Mounting Rail Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.