Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40KVA 40KW SMART ONLINE 3-PHAS

  • Mfr # SUT40K

  • Zoro # G016041360


product price: $26,129.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Outlet Type
Hardwired
Input Voltage
120 V AC
Mounting
Tower
UPS Type
Double Conversion Online
Output Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUT40K
Zoro #
G016041360
UPC #
37332186713
Country of Origin
China

Details

Outlet Type
Hardwired
Input Voltage
120 V AC
Mounting
Tower
UPS Type
Double Conversion Online
Output Voltage
208 V AC
Power Rating
40 kVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.