Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42U 4-POST OPEN FRAME RACK CAB

  • Mfr # SR42BMDEXPNDNR3

  • Zoro # G516024313


product price: $1,559.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
23.6 in
Height
78.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR42BMDEXPNDNR3
Zoro #
G516024313
UPC #
37332175687
Country of Origin
China

Dimensions

Width
23.6 in
Height
78.5 in
Depth
36 in
Rack Height
42U
Rack Width
19 in

Details

Item
Rack Frame
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Package Contents
42U Mid-Depth 4-Post SmartRack Premium Open Frame Rack (No Sides, Doors or Roof), 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, Owner's Manual
Product Line
SmartRack
Certifications & Standards
UL60950, CE, EIA/ECA-310, IEC 60297-3-100, DIN 41494, Tested to NOM (Mexico)
Dynamic/Rolling Weight Capacity
3000 lb
Color
Black
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.